Zoro Homepage

Mark D. Sikes X Middleborough 4 Light Lantern 10 In. Aged Iron

  • Mfr # MDS420-AI

  • Zoro # G515448042


product price: $227.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Iron
Height
16.5 in
Length
10 in
Width
10 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS420-AI
Zoro #
G515448042
UPC #
806134027131
Country of Origin
China

Dimensions

Height
16.5 in
Length
10 in
Width
10 in

Details

Color
Aged Iron
Voltage
120V
Item
Lantern
Lamp Included
N
Includes
Fixture, Hardware
Material
Steel
Watts
60W
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
Mark D. Sikes
Socket Count
4
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth

Description

Middleborough brings British charm to Mark D. Sikes' collection of More Classics. While traditional lantern styles lean conservative, this frameless style feels fresh. Available in three sizes and finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.