Mark D. Sikes X Osterley 1 Light Pendant 10 In. Aged/Antique Bronze

  • Mfr # MDS1302-ADB

  • Zoro # G315452317


product price:  $1,050.99
/ea
Free Shipping & Returns

Key Features

Color
Aged/antique Distressed Bronze
Height
13 in
Length
10 in
Width
10 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDS1302-ADB
Zoro #
G315452317
UPC #
806134137816
Country of Origin
China

Dimensions

Height
13 in
Length
10 in
Width
10 in

Details

Color
Aged/antique Distressed Bronze
Voltage
120V
Item
Pendant
Watts
15W
Material
BRASS
Includes
Fixture, Hardware
Lamp Included
N
Bulb Shape
E26 Medium Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Mark D. Sikes
Slope Ceiling Compatable
Yes
Socket Count
1

Description

Osterley's simple, yet striking cone silhouette makes it both elegant and useable. The shade's Aged Brass inside contrasts beautifully with the Distressed Bronze outside. Hang the pendant in multiples over kitchen islands, dining tables and down hallways, or use alone to light a smaller space. Both sconces articulate making them ideal bedside or in a cozy reading nook. Part of our Mark D. Sikes collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.