Mark D. Sikes X Osterley 1 Light Pendant 15 In. Aged/Antique Bronze

  • Mfr # MDS1304-ADB

  • Zoro # G915452175


product price:  $1,521.00
/ea
Free Shipping & Returns

Key Features

Color
Aged/antique Distressed Bronze
Height
19 in
Length
15 in
Width
15 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS1304-ADB
Zoro #
G915452175
UPC #
806134137823
Country of Origin
China

Dimensions

Height
19 in
Length
15 in
Width
15 in

Details

Color
Aged/antique Distressed Bronze
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Material
BRASS
Lamp Included
N
Watts
25W
Battery Included
No
Socket Count
1
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Designer
Mark D. Sikes

Description

Osterley's simple, yet striking cone silhouette makes it both elegant and useable. The shade's Aged Brass inside contrasts beautifully with the Distressed Bronze outside. Hang the pendant in multiples over kitchen islands, dining tables and down hallways, or use alone to light a smaller space. Both sconces articulate making them ideal bedside or in a cozy reading nook. Part of our Mark D. Sikes collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.