Mark D. Sikes X Osterley 1 Light Wall Sconce 11 In. Aged/Antique Bronze

  • Mfr # MDS1300-ADB

  • Zoro # G715452238


product price: $803.00
/ea
Free Shipping & Returns

Key Features

Height
11 in
Width
6.5 in
Fixture Voltage
120V
Body Material
BRASS
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDS1300-ADB
Zoro #
G715452238
UPC #
806134137793
Country of Origin
China

Dimensions

Height
11 in
Width
6.5 in
Length
6.5 in
Assembled Depth
13.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
BRASS
Lamp Included
N
Shade Color
Aged/antique Distressed Bronze
Watts
15W
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Features
Curved
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Mark D. Sikes
Slope Ceiling Compatable
Yes
Socket Count
1
Color
Aged/Antique Distressed Bronze

Description

Osterley's simple, yet striking cone silhouette makes it both elegant and useable. The shade's Aged Brass inside contrasts beautifully with the Distressed Bronze outside. Hang the pendant in multiples over kitchen islands, dining tables and down hallways, or use alone to light a smaller space. Both sconces articulate making them ideal bedside or in a cozy reading nook. Part of our Mark D. Sikes collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.