Mark D. Sikes X Osterley 1 Light Wall Sconce 37.5 In. Aged/Antique Bronze

  • Mfr # MDS1301-ADB

  • Zoro # G715452351


product price:  $996.00
/ea
Free Shipping & Returns

Key Features

Height
37.5 in
Width
6.5 in
Fixture Voltage
120V
Length
6.5 in
Assembled Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS1301-ADB
Zoro #
G715452351
UPC #
806134137809
Country of Origin
China

Dimensions

Height
37.5 in
Width
6.5 in
Length
6.5 in
Assembled Depth
24 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Aged/antique Distressed Bronze
Watts
15W
Body Material
BRASS
Includes
Fixture, Hardware
Lamp Included
N
Slope Ceiling Compatable
Yes
Socket Count
1
Features
Straight
Bulb Shape
E26 Medium Base
Color
Aged/Antique Distressed Bronze
Designer
Mark D. Sikes
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Osterley's simple, yet striking cone silhouette makes it both elegant and useable. The shade's Aged Brass inside contrasts beautifully with the Distressed Bronze outside. Hang the pendant in multiples over kitchen islands, dining tables and down hallways, or use alone to light a smaller space. Both sconces articulate making them ideal bedside or in a cozy reading nook. Part of our Mark D. Sikes collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.