Mark D. Sikes X Painted No. 3 2 Light Pendant 16.5 In. Aged Brass/Off White

  • Mfr # MDS361-AGB/OW

  • Zoro # G015448290


product price: $1,575.99
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/off White
Height
18.5 in
Length
16.5 in
Width
16.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS361-AGB/OW
Zoro #
G015448290
UPC #
806134026905
Country of Origin
China

Dimensions

Height
18.5 in
Length
16.5 in
Width
16.5 in

Details

Color
Aged Brass/off White
Voltage
120V
Item
Pendant
Watts
60W
Includes
Fixture, Hardware
Material
Steel
Lamp Included
N
Battery Included
No
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Socket Count
2
Designer
Mark D. Sikes
Product Care
Clean with soft, damp cloth

Description

Relaxed forms and fresh finishes take flight in Painted.No.3, an expansion of the popular Painted family. Available in three styles and finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.