
Mark D. Sikes X Painted No. 3 2 Light Pendant 16.5 In. Polished Nickel/Gray
Mfr # MDS361-PN/PG
Zoro # G615448256
product price:Â $717.00
/ea
Free Shipping & Returns
Key Features
Color
Polished Nickel/parma Gray Combo
Height
18.5 in
Length
16.5 in
Width
16.5 in
Voltage
120V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MDS361-PN/PG
Zoro #
G615448256
UPC #
806134035723
Country of Origin
China
Dimensions
Height
18.5 in
Length
16.5 in
Width
16.5 in
Details
Color
Polished Nickel/parma Gray Combo
Voltage
120V
Item
Pendant
Lamp Included
N
Material
Steel
Includes
Fixture, Hardware
Watts
60W
Slope Ceiling Compatable
Yes
Designer
Mark D. Sikes
Bulb Shape
E26 Medium Base
Battery Included
No
Socket Count
2
Product Care
Clean with soft, damp cloth
Description
Relaxed forms and fresh finishes take flight in Painted.No.3, an expansion of the popular Painted family. Available in three styles and finishes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.