Shop HUDSON VALLEY LIGHTING
See all product information
Create Account
Mark D. Sikes X Painted No. 3 2 Lt. Flush Mount 12.5 In. Aged Brass/Dark Blue
- Mfr # MDS360-AGB/DBL
- Zoro # G615448287
product price:Â
$
923.99
/ea
Free Shipping & Returns
Key Features
Length
12.5 in
Width
12.5 in
Voltage
120V
Height
11 in
Watts
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MDS360-AGB/DBL
- Zoro #
- G615448287
- UPC #
- 806134026868
- Country of Origin
- China
Dimensions
- Length
- 12.5 in
- Width
- 12.5 in
- Height
- 11 in
Details
- Voltage
- 120V
- Watts
- 60W
- Item
- Flush Mount
- Bulb Included
- N
- Body Material
- Steel
- Includes
- Fixture, Hardware
- Color
- Aged Brass/darkest Blue
- Battery Included
- No
- Bulb Shape
- E26 Medium Base
- Socket Count
- 2
- Slope Ceiling Compatable
- Yes
- Product Care
- Clean with soft, damp cloth
- Designer
- Mark D. Sikes
Description
Relaxed forms and fresh finishes take flight in Painted.No.3, an expansion of the popular Painted family. Available in three styles and finishes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.