Mark D. Sikes X Painted No. 3 2 Lt. Pendant 16.5 In. Aged Brass/Darkest Blue

  • Mfr # MDS361-AGB/DBL

  • Zoro # G415448340


product price:  $1,575.99
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/darkest Blue
Height
18.5 in
Length
16.5 in
Width
16.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS361-AGB/DBL
Zoro #
G415448340
UPC #
806134026899
Country of Origin
China

Dimensions

Height
18.5 in
Length
16.5 in
Width
16.5 in

Details

Color
Aged Brass/darkest Blue
Voltage
120V
Item
Pendant
Watts
60W
Includes
Fixture, Hardware
Lamp Included
N
Material
Steel
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Designer
Mark D. Sikes
Socket Count
2
Bulb Shape
E26 Medium Base

Description

Relaxed forms and fresh finishes take flight in Painted.No.3, an expansion of the popular Painted family. Available in three styles and finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.