Mark D. Sikes X Painted No. 3 3 Light Pendant 22.5 In. Aged Brass/Off White

  • Mfr # MDS362-AGB/OW

  • Zoro # G615448089


product price: $2,090.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Aged Brass/off White
Height
25 in
Length
22.5 in
Width
22.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDS362-AGB/OW
Zoro #
G615448089
UPC #
806134026936
Country of Origin
China

Dimensions

Height
25 in
Length
22.5 in
Width
22.5 in

Details

Color
Aged Brass/off White
Voltage
120V
Item
Pendant
Material
Steel
Watts
60W
Lamp Included
N
Includes
Fixture, Hardware
Socket Count
3
Battery Included
No
Designer
Mark D. Sikes
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes

Description

Relaxed forms and fresh finishes take flight in Painted.No.3, an expansion of the popular Painted family. Available in three styles and finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.