Mark D. Sikes X Painted No.1 3 Light Pendant 18 In. Aged Brass/Darkest Blue

  • Mfr # MDS300-AGB/DBL

  • Zoro # G615452550


product price: $1,691.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/darkest Blue
Height
16 in
Length
18 in
Width
18 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS300-AGB/DBL
Zoro #
G615452550
UPC #
806134876500
Country of Origin
China

Dimensions

Height
16 in
Length
18 in
Width
18 in

Details

Color
Aged Brass/darkest Blue
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Lamp Included
N
Watts
75W
Material
Brass
Socket Count
3
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
Mark D. Sikes
Product Care
Clean with soft, damp cloth

Description

Simple, easy, and approachable, Painted No.1 is available in three beautiful colors: Off White, Bird Blue, and Darkest Blue. These classic colors have a timeless appeal, each giving the piece's curved shade a different feel. Aged Brass complements give the piece a casual elegance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.