Mark D. Sikes X Painted No.1 3 Lt. Pendant 18 In. Aged Brass/Leaf Green

  • Mfr # MDS300-AGB/LFG

  • Zoro # G615452635


product price:  $1,691.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/leaf Green Combo
Height
16 in
Length
18 in
Width
18 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDS300-AGB/LFG
Zoro #
G615452635
UPC #
806134001155
Country of Origin
China

Dimensions

Height
16 in
Length
18 in
Width
18 in

Details

Color
Aged Brass/leaf Green Combo
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Lamp Included
N
Material
Brass
Watts
75W
Designer
Mark D. Sikes
Socket Count
3
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Simple, easy, and approachable, Painted No.1 is available in three beautiful colors: Off White, Bird Blue, and Darkest Blue. These classic colors have a timeless appeal, each giving the piece's curved shade a different feel. Aged Brass complements give the piece a casual elegance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.