Mark D. Sikes X Painted No.2 1 Light Semi Flush 9.5 In. Aged Brass/Off White

  • Mfr # MDS353-AGB/OW

  • Zoro # G815448513


product price: $788.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Includes
Fixture, Hardware
Width
9.5 in
Watts
60W
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS353-AGB/OW
Zoro #
G815448513
UPC #
806134048440
Country of Origin
China

Dimensions

Width
9.5 in
Length
9.5 in
Height
11 in

Details

Item
Semi Flush
Body Material
Steel
Includes
Fixture, Hardware
Watts
60W
Voltage
120V
Bulb Included
N
Socket Count
1
Color
Aged Brass/off White
Designer
Mark D. Sikes
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Battery Included
No

Description

Painted No.2 has an effortless look, the result of careful consideration. A relaxed form with timeless style, two beautiful finish options make it feel fresh.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.