Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mark D. Sikes X Painted No.2 1 Light Wall Sconce 9.5 In. Aged Brass/Off White

  • Mfr # MDS350-AGB/OW

  • Zoro # G815447066


product price: $952.00
/ea
Free Shipping & Returns

Key Features

Height
11.75 in
Width
9.5 in
Fixture Voltage
120V
Assembled Depth
10.75 in
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS350-AGB/OW
Zoro #
G815447066
UPC #
806134877231
Country of Origin
China

Dimensions

Height
11.75 in
Width
9.5 in
Assembled Depth
10.75 in
Length
9.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Aged Brass/off White
Watts
60W
Lamp Included
N
Includes
Fixture, Hardware
Body Material
Brass
Color
Aged Brass/Off White
Socket Count
1
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
Mark D. Sikes
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base

Description

Painted No.2 has an effortless look, the result of careful consideration. A relaxed form with timeless style, two beautiful finish options make it feel fresh.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.