Mark D. Sikes X Painted No.2 1 Lt. Pendant 16 In. Aged Brass/Leaf Green

  • Mfr # MDS352-AGB/LFG

  • Zoro # G515447199


product price:  $1,275.99
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/leaf Green Combo
Height
14.5 in
Length
16 in
Width
16 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDS352-AGB/LFG
Zoro #
G515447199
UPC #
806134001209
Country of Origin
China

Dimensions

Height
14.5 in
Length
16 in
Width
16 in

Details

Color
Aged Brass/leaf Green Combo
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Lamp Included
N
Watts
75W
Material
Brass
Slope Ceiling Compatable
Yes
Designer
Mark D. Sikes
Battery Included
No
Bulb Shape
E26 Medium Base
Socket Count
1
Product Care
Clean with soft, damp cloth

Description

Painted No.2 has an effortless look, the result of careful consideration. A relaxed form with timeless style, two beautiful finish options make it feel fresh.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.