Mark D. Sikes X Painted No.2 1 Lt. Semi Flush 9.5 In. Pol. Nickel/Off White

  • Mfr # MDS353-PN/OW

  • Zoro # G015448504


product price:  $788.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Height
11 in
Voltage
120V
Width
9.5 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDS353-PN/OW
Zoro #
G015448504
UPC #
806134048471
Country of Origin
China

Dimensions

Height
11 in
Width
9.5 in
Length
9.5 in

Details

Item
Semi Flush
Body Material
Steel
Voltage
120V
Includes
Fixture, Hardware
Watts
60W
Designer
Mark D. Sikes
Product Care
Clean with soft, damp cloth
Bulb Included
N
Battery Included
No
Bulb Shape
E26 Medium Base
Socket Count
1
Slope Ceiling Compatable
Yes
Color
Polished Nickel/off White

Description

Painted No.2 has an effortless look, the result of careful consideration. A relaxed form with timeless style, two beautiful finish options make it feel fresh.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.