Mark D. Sikes X Painted No.2 1 Lt. Wall Sconce 9.5 In. Aged Brass/Dark Blue

  • Mfr # MDS350-AGB/DBL

  • Zoro # G015447040


product price: $952.00
/ea
Free Shipping & Returns

Key Features

Height
11.75 in
Width
9.5 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Assembled Depth
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS350-AGB/DBL
Zoro #
G015447040
UPC #
806134877224
Country of Origin
China

Dimensions

Height
11.75 in
Width
9.5 in
Assembled Depth
10.75 in
Length
9.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Shade Color
Aged Brass/darkest Blue
Watts
60W
Body Material
Brass
Lamp Included
N
Designer
Mark D. Sikes
Socket Count
1
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Color
Aged Brass/Darkest Blue
Battery Included
No

Description

Painted No.2 has an effortless look, the result of careful consideration. A relaxed form with timeless style, two beautiful finish options make it feel fresh.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.