Mark D. Sikes X Painted No.2 1 Lt. Wall Sconce 9.5 In. Aged Brass/Leaf Green

  • Mfr # MDS350-AGB/LFG

  • Zoro # G315447146


product price:  $952.00
/ea
Free Shipping & Returns

Key Features

Height
11.75 in
Width
9.5 in
Fixture Voltage
120V
Assembled Depth
10.75 in
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDS350-AGB/LFG
Zoro #
G315447146
UPC #
806134001162
Country of Origin
China

Dimensions

Height
11.75 in
Width
9.5 in
Assembled Depth
10.75 in
Length
9.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Brass
Watts
60W
Shade Color
Aged Brass/leaf Green Combo
Lamp Included
N
Includes
Fixture, Hardware
Battery Included
No
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Designer
Mark D. Sikes
Product Care
Clean with soft, damp cloth
Socket Count
1
Color
Aged Brass/Leaf Green Combo

Description

Painted No.2 has an effortless look, the result of careful consideration. A relaxed form with timeless style, two beautiful finish options make it feel fresh.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.