Mark D. Sikes X Painted No.2 1 Lt. Wall Sconce 9.5 In. Pol. Nickel/Dark Blue

  • Mfr # MDS350-PN/DBL

  • Zoro # G115447445


product price:  $952.00
/ea
Free Shipping & Returns

Key Features

Height
11.75 in
Width
9.5 in
Fixture Voltage
120V
Shade Color
Polished Nickel/darkest Blue
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS350-PN/DBL
Zoro #
G115447445
UPC #
806134876562
Country of Origin
China

Dimensions

Height
11.75 in
Width
9.5 in
Length
9.5 in
Assembled Depth
10.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Polished Nickel/darkest Blue
Lamp Included
N
Body Material
Brass
Includes
Fixture, Hardware
Watts
60W
Slope Ceiling Compatable
Yes
Battery Included
No
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Socket Count
1
Designer
Mark D. Sikes
Color
Polished Nickel/Darkest Blue

Description

Painted No.2 has an effortless look, the result of careful consideration. A relaxed form with timeless style, two beautiful finish options make it feel fresh.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.