Shop HUDSON VALLEY LIGHTING
See all product information
Create Account
Mark D. Sikes X Plaster No.1 1 Light Pendant 10 In. Aged Brass/White Plaster
- Mfr # MDS400-AGB/WP
- Zoro # G715448163
product price:Â
$
861.00
/ea
Free Shipping & Returns
Key Features
Color
Aged Brass/white Plaster
Height
13 in
Length
10 in
Width
10 in
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDS400-AGB/WP
- Zoro #
- G715448163
- UPC #
- 806134876708
- Country of Origin
- China
- Color
- Aged Brass/white Plaster
- Voltage
- 120V
- Item
- Pendant
- Watts
- 75W
- Includes
- Fixture, Hardware
- Lamp Included
- N
- Material
- Steel
- Battery Included
- No
- Bulb Shape
- E26 Medium Base
- Product Care
- Clean with soft, damp cloth
- Designer
- Mark D. Sikes
- Slope Ceiling Compatable
- Yes
- Socket Count
- 1
Dimensions
- Height
- 13 in
- Length
- 10 in
- Width
- 10 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.