Mark D. Sikes X Rousham 3 Light Semi Flush 12.75 In. Aged Brass

  • Mfr # MDS1600-AGB

  • Zoro # G815452886


product price: $975.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Body Material
BRASS
Length
12.75 in
Includes
Fixture, Hardware
Height
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS1600-AGB
Zoro #
G815452886
UPC #
806134139124
Country of Origin
China

Dimensions

Length
12.75 in
Height
14.5 in
Width
12.75 in

Details

Item
Semi Flush
Voltage
120V
Body Material
BRASS
Includes
Fixture, Hardware
Watts
8W
Bulb Included
N
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Socket Count
3
Designer
Mark D. Sikes
Battery Included
No
Color
Aged Brass

Description

Rousham modernizes the traditional bell jar design with flowing lines and clean details such as ribbed metal banding and a stately chain, both in Aged Brass. The graceful, flowing glass that sits atop the pendant is a simple accent that draws the eye and makes the piece stand out. Part of our Mark D. Sikes collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.