Mark D. Sikes X Signature No.1 1 Light Floor Lamp 24 In. Aged Brass

  • Mfr # MDSL601-AGB

  • Zoro # G415379439


product price:  $2,134.00
/ea
Free Shipping & Returns

Key Features

Height
57 in
Length
24 in
Material
Steel
Watts
75W
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDSL601-AGB
Zoro #
G415379439
UPC #
806134877026
Country of Origin
China

Dimensions

Height
57 in
Length
24 in
Width
24 in

Details

Material
Steel
Item
Floor Lamp
Watts
75W
Socket Count
1
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Color
Aged Brass
Bulb Included
N
Voltage
120V
Designer
Mark D. Sikes
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.