Mark D. Sikes X Signature No.1 1 Light Floor Lamp 24 In. Distressed Bronze

  • Mfr # MDSL601-DB

  • Zoro # G715379450


product price:  $1,773.00
/ea
Free Shipping & Returns

Key Features

Height
57 in
Length
24 in
Material
Steel
Watts
75W
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDSL601-DB
Zoro #
G715379450
UPC #
806134877033
Country of Origin
China

Dimensions

Height
57 in
Length
24 in
Width
24 in

Details

Material
Steel
Item
Floor Lamp
Watts
75W
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
Yes
Includes
Fixture, Hardware
Socket Count
1
Voltage
120V
Designer
Mark D. Sikes
Bulb Included
N
Color
Distressed Bronze
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.