Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mark D. Sikes X Signature No.1 1 Light Wall Sconce 10 In. Distressed Bronze

  • Mfr # MDS603-DB

  • Zoro # G415449385


product price: $414.00
/ea
Free Shipping & Returns

Key Features

Height
14 in
Width
10 in
Fixture Voltage
120V
Length
10 in
Assembled Depth
19.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS603-DB
Zoro #
G415449385
UPC #
806134882488
Country of Origin
China

Dimensions

Height
14 in
Width
10 in
Length
10 in
Assembled Depth
19.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
60W
Body Material
Brass
Lamp Included
N
Shade Color
Distressed Bronze
Includes
Fixture, Hardware
Battery Included
No
Color
Distressed Bronze
Socket Count
1
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Designer
Mark D. Sikes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.