Mark D. Sikes X Signature No.1 1 Light Wall Sconce 8 In. Aged Brass

  • Mfr # MDS600-AGB

  • Zoro # G515449476


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Height
11.25 in
Width
8 in
Fixture Voltage
120V
Assembled Depth
9.5 in
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDS600-AGB
Zoro #
G515449476
UPC #
806134876760
Country of Origin
China

Dimensions

Height
11.25 in
Width
8 in
Assembled Depth
9.5 in
Length
8 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Brass
Watts
60W
Includes
Fixture, Hardware
Lamp Included
N
Shade Color
Aged Brass
Color
Aged Brass
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E12 Candelabra Base
Designer
Mark D. Sikes
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.