Mark D. Sikes X Signature No.1 1 Light Wall Sconce 8 In. White

  • Mfr # MDS601-WH

  • Zoro # G615449369


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Height
11.25 in
Width
8 in
Fixture Voltage
120V
Shade Color
White
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS601-WH
Zoro #
G615449369
UPC #
806134883997
Country of Origin
China

Dimensions

Height
11.25 in
Width
8 in
Length
8 in
Assembled Depth
9.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
White
Lamp Included
N
Body Material
Brass
Watts
60W
Includes
Fixture, Hardware
Color
White
Battery Included
No
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Socket Count
1
Designer
Mark D. Sikes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.