Mark D. Sikes X Somerset 3 Light Semi Flush 16 In. Aged Brass

  • Mfr # MDS810-AGB

  • Zoro # G915450157


product price: $2,592.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Includes
Fixture, Hardware
Length
16 in
Width
16 in
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS810-AGB
Zoro #
G915450157
UPC #
806134026721
Country of Origin
China

Dimensions

Length
16 in
Width
16 in
Height
8 in

Details

Item
Semi Flush
Voltage
120V
Includes
Fixture, Hardware
Body Material
Brass
Watts
7W
Color
Aged Brass
Battery Included
No
Socket Count
3
Bulb Shape
E12 Candelabra Base
Bulb Included
N
Slope Ceiling Compatable
Yes
Designer
Mark D. Sikes
Product Care
Clean with soft, damp cloth

Description

Enduring materials and an elegant shape enhance Somerset's distinguished nature. Add a luxe look to ceilings throughout the home with this alabaster pendant and flush mount. The detailed metalwork, including the delicate finial and intricate chain work in Aged Brass or Distressed Bronze, feels soPhilippinesisticated. Part of our Mark D. Sikes collection. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.