Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mark D. Sikes X Sphere No. 3 1 Light Pendant 18.25 In. Distressed Bronze

  • Mfr # MDS801-DB

  • Zoro # G715450159


product price: $1,937.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Distressed Bronze
Height
22.75 in
Length
18.25 in
Width
18.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS801-DB
Zoro #
G715450159
UPC #
806134026677
Country of Origin
China

Dimensions

Height
22.75 in
Length
18.25 in
Width
18.25 in

Details

Color
Distressed Bronze
Voltage
120V
Item
Pendant
Watts
100W
Includes
Fixture, Hardware
Lamp Included
N
Material
Brass
Product Care
Clean with soft, damp cloth
Designer
Mark D. Sikes
Socket Count
1
Bulb Shape
E26 Medium Base
Battery Included
No
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.