Zoro Homepage

Mark D. Sikes X Sphere No.1 1 Light Semi Flush 10 In. Aged Brass

  • Mfr # MDS703-AGB

  • Zoro # G715450357


product price: $420.00
/ea
Free Shipping & Returns

Key Features

Height
13.75 in
Voltage
120V
Length
10 in
Includes
Fixture, Hardware
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS703-AGB
Zoro #
G715450357
UPC #
806134026608
Country of Origin
China

Dimensions

Height
13.75 in
Length
10 in
Width
10 in

Details

Item
Semi Flush
Voltage
120V
Includes
Fixture, Hardware
Body Material
Brass
Watts
60W
Socket Count
1
Slope Ceiling Compatable
Yes
Color
Aged Brass
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Mark D. Sikes
Bulb Included
N

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.