Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mark D. Sikes X Sphere No.2 2 Light Pendant 16.5 In. Aged Brass

  • Mfr # MDS750-AGB

  • Zoro # G315450450


product price: $2,642.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
12.75 in
Length
16.5 in
Width
16.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS750-AGB
Zoro #
G315450450
UPC #
806134876838
Country of Origin
China

Dimensions

Height
12.75 in
Length
16.5 in
Width
16.5 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Lamp Included
N
Watts
75W
Material
Brass
Bulb Shape
E26 Medium Base
Battery Included
No
Slope Ceiling Compatable
Yes
Designer
Mark D. Sikes
Product Care
Clean with soft, damp cloth
Socket Count
2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.