Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mark D. Sikes X Sphere No.2 3 Light Pendant 20.5 In. Aged Brass

  • Mfr # MDS751-AGB

  • Zoro # G715450524


product price: $3,512.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
17 in
Length
20.5 in
Width
20.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS751-AGB
Zoro #
G715450524
UPC #
806134876869
Country of Origin
China

Dimensions

Height
17 in
Length
20.5 in
Width
20.5 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Material
Brass
Lamp Included
N
Watts
75W
Includes
Fixture, Hardware
Socket Count
3
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Battery Included
No
Designer
Mark D. Sikes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.