Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mark D. Sikes X Sphere No.2 3 Light Pendant 20.5 In. Distressed Bronze

  • Mfr # MDS751-DB

  • Zoro # G315450283


product price: $3,512.00
/ea
Free Shipping & Returns

Key Features

Color
Distressed Bronze
Height
17 in
Length
20.5 in
Width
20.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS751-DB
Zoro #
G315450283
UPC #
806134876876
Country of Origin
China

Dimensions

Height
17 in
Length
20.5 in
Width
20.5 in

Details

Color
Distressed Bronze
Voltage
120V
Item
Pendant
Watts
75W
Material
Brass
Includes
Fixture, Hardware
Lamp Included
N
Designer
Mark D. Sikes
Socket Count
3
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.