Zoro Homepage

Mark D. Sikes X Windsor 1 Light Wall Sconce 5 In. White Plaster

  • Mfr # MDS431-WP

  • Zoro # G915449038


product price: $328.00
/ea
Free Shipping & Returns

Key Features

Height
12.25 in
Width
5 in
Fixture Voltage
120V
Length
5 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS431-WP
Zoro #
G915449038
UPC #
806134028220
Country of Origin
Philippines

Dimensions

Height
12.25 in
Width
5 in
Length
5 in
Assembled Depth
10.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Shade Color
White Plaster
Body Material
Steel
Lamp Included
N
Watts
40W
Battery Included
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Designer
Mark D. Sikes
Slope Ceiling Compatable
Yes
Socket Count
1

Description

Wonderfully whimsical, Windsor possesses natural grace and inherent style. Classic in form, the candelabra silhouette features perfectly scaled linen shades that complement the frame's fluid curves. A white plaster finish gives the piece artistic elegance, setting it apart from a mirage of metal chandeliers. Available as a wall sconce and chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.