Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mark D. Sikes X Worchester 1 Light Lantern 13 In. Aged Iron

  • Mfr # MDS210-AI

  • Zoro # G215452653


product price: $171.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Iron
Height
24.5 in
Length
13 in
Width
13 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS210-AI
Zoro #
G215452653
UPC #
806134028299
Country of Origin
Philippines

Dimensions

Height
24.5 in
Length
13 in
Width
13 in

Details

Color
Aged Iron
Voltage
120V
Item
Lantern
Watts
60W
Material
Steel
Lamp Included
N
Includes
Fixture, Hardware
Designer
Mark D. Sikes
Slope Ceiling Compatable
Yes
Socket Count
1
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.