Zoro Homepage

Marley 1 Light Pendant 4 In. Aged Brass

  • Mfr # 9120-AGB

  • Zoro # G715451484


product price: $584.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
14.25 in
Length
4 in
Width
4 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9120-AGB
Zoro #
G715451484
UPC #
806134854027
Country of Origin
China

Dimensions

Height
14.25 in
Length
4 in
Width
4 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Material
Steel
Watts
75W
Lamp Included
N
Includes
Fixture, Hardware
Battery Included
No
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Socket Count
1
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.