Marley 12 Light Chandelier 42.5 In. Polished Nickel

  • Mfr # 9142-PN

  • Zoro # G715451613


product price: $1,443.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
75W
Voltage
120V
Color
Polished Nickel
Width
42.5 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9142-PN
Zoro #
G715451613
UPC #
806134854096
Country of Origin
China

Dimensions

Length
42.5 in
Height
15.75 in
Width
42.5 in

Details

Item
Chandelier
Fixture Wattage
75W
Voltage
120V
Color
Polished Nickel
Includes
Fixture, Hardware
Bulb Included
N
Material
Brass
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
12
Bulb Shape
E26 Medium Base
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.