Zoro Homepage

Marley 6 Light Linear 46.5 In. Polished Nickel

  • Mfr # 9146-PN

  • Zoro # G215451922


product price: $2,630.00
/ea
Free Shipping & Returns

Key Features

Length
46.5 in
Width
46.5 in
Height
15.25 in
Voltage
120V
Watts
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9146-PN
Zoro #
G215451922
UPC #
806134854119
Country of Origin
China

Dimensions

Length
46.5 in
Width
46.5 in
Height
15.25 in

Details

Item
Linear
Voltage
120V
Watts
75W
Bulb Included
N
Includes
Fixture, Hardware
Battery Included
No
Socket Count
6
Color
Polished Nickel
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Material
Brass
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.