Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marley 8 Light Chandelier 31.25 In. Aged Brass

  • Mfr # 9130-AGB

  • Zoro # G915451291


product price: $1,298.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
75W
Voltage
120V
Color
Aged Brass
Width
31.25 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9130-AGB
Zoro #
G915451291
UPC #
806134854065
Country of Origin
China

Dimensions

Width
31.25 in
Length
31.25 in
Height
15.5 in

Details

Item
Chandelier
Fixture Wattage
75W
Voltage
120V
Color
Aged Brass
Material
Brass
Includes
Fixture, Hardware
Bulb Included
N
Slope Ceiling Compatable
Yes
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
8
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.