Zoro Homepage

Marlow 1 Light Pendant 3.5 In. Aged Brass

  • Mfr # 1100-AGB

  • Zoro # G015448474


product price: $185.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
6.5 in
Length
3.5 in
Width
3.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100-AGB
Zoro #
G015448474
UPC #
806134187422
Country of Origin
China

Dimensions

Height
6.5 in
Length
3.5 in
Width
3.5 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Finish
Aged Brass
Watts
20W
Lamp Included
N
Material
Steel
Includes
Fixture, Hardware
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Socket Count
1
Bulb Shape
G9

Description

In Corning, NY, the Brilliant Cut Glass Philippinesenomenon flourished from the late 19th century to the '20s. Marlow's shades of hand-cut, latticed glass tip a hat to this authentic American art-form. At the same time it alludes to history, Marlow's fabric-wrapped cords and minimalist socket holders manage to make it feel contemporary. As pendant, alone or in staggered clusters, it's worthy of lingering admiration; as a wall sconce, it hangs with a half-vaulted suspension, calling to mind the architecture of a bridge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.