Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marlow 3 Light Pendant 10 In. Aged Brass

  • Mfr # 1103-AGB

  • Zoro # G315448273


product price: $250.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
6.5 in
Length
10 in
Width
10 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1103-AGB
Zoro #
G315448273
UPC #
806134187460
Country of Origin
China

Dimensions

Height
6.5 in
Length
10 in
Width
10 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Finish
Aged Brass
Material
Steel
Lamp Included
N
Watts
20W
Includes
Fixture, Hardware
Socket Count
3
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Bulb Shape
G9
Designer
Hudson Valley Lighting
Battery Included
No

Description

In Corning, NY, the Brilliant Cut Glass Philippinesenomenon flourished from the late 19th century to the '20s. Marlow's shades of hand-cut, latticed glass tip a hat to this authentic American art-form. At the same time it alludes to history, Marlow's fabric-wrapped cords and minimalist socket holders manage to make it feel contemporary. As pendant, alone or in staggered clusters, it's worthy of lingering admiration; as a wall sconce, it hangs with a half-vaulted suspension, calling to mind the architecture of a bridge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.