Mason 12 Light Chandelier 34.5 In. Polished Nickel

  • Mfr # 8032-PN

  • Zoro # G915452663


product price: $1,294.00
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
40W
Finish
Polished Nickel
Bulb Included
N
Width
34.5 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8032-PN
Zoro #
G915452663
UPC #
806134161675
Country of Origin
China

Dimensions

Width
34.5 in
Length
34.5 in
Height
27.25 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Polished Nickel
Bulb Included
N
Material
Brass
Color
Polished Nickel
Includes
Fixture, Hardware
Voltage
120V
Designer
Hudson Valley Lighting
Socket Count
12
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base

Description

Mason is unified by its engraved wheel motif. Backplate, canopy, and bobeche all outline this iconic and universal shape, each line like a spoke to the circle's rim. Classically elegant shapes are echoed elsewhere, but whittled of excess. Hard bevel-cut arms give the piece a modern edge, even while it nods to antiquity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.