Zoro Homepage

Mason 2 Light Wall Sconce 14 In. Polished Nickel

  • Mfr # 8022-PN

  • Zoro # G115452999


product price: $135.00
/ea
Free Shipping & Returns

Key Features

Height
15 in
Width
14 in
Fixture Voltage
120V
Finish
Polished Nickel
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8022-PN
Zoro #
G115452999
UPC #
806134161613
Country of Origin
China

Dimensions

Height
15 in
Width
14 in
Assembled Depth
5 in
Length
14 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
N
Body Material
Brass
Watts
60W
Shade Color
Polished Nickel
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Socket Count
2
Color
Polished Nickel
Battery Included
No
Designer
Hudson Valley Lighting

Description

Mason is unified by its engraved wheel motif. Backplate, canopy, and bobeche all outline this iconic and universal shape, each line like a spoke to the circle's rim. Classically elegant shapes are echoed elsewhere, but whittled of excess. Hard bevel-cut arms give the piece a modern edge, even while it nods to antiquity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.