
Masonville 1 Light Pendant 13.75 In. Polished Nickel
Mfr # 3050-PN
Zoro # G815452169
product price: $80.00
/ea
Free Shipping & Returns
Key Features
Color
Polished Nickel
Height
15 in
Length
13.75 in
Width
13.75 in
Voltage
120V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3050-PN
Zoro #
G815452169
UPC #
806134781330
Country of Origin
China
Dimensions
Height
15 in
Length
13.75 in
Width
13.75 in
Details
Color
Polished Nickel
Voltage
120V
Item
Pendant
Finish
Polished Nickel
Watts
75W
Material
Steel
Includes
Fixture, Hardware
Lamp Included
N
Bulb Shape
E26 Medium Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
1
Slope Ceiling Compatable
No
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.