Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Massena 1 Light Pendant 19.5 In. White/Polished Nickel Combo

  • Mfr # 4620-WPN

  • Zoro # G415449323


product price: $2,084.00
/ea
Free Shipping & Returns

Key Features

Color
White/polished Nickel Combo
Height
21.25 in
Length
19.5 in
Voltage
120V
Finish
White/polished Nickel Combo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4620-WPN
Zoro #
G415449323
UPC #
806134120238
Country of Origin
China

Dimensions

Height
21.25 in
Length
19.5 in
Width
19.5 in

Details

Color
White/polished Nickel Combo
Voltage
120V
Item
Pendant
Finish
White/polished Nickel Combo
Material
Steel
Watts
150W
Includes
Fixture, Hardware
Lamp Included
N
Designer
Hudson Valley Lighting
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
1
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base

Description

Massena gives designer treatment to industrial lighting. We contrast the metal shade's smooth dome with the collar's strong details. Cutout vents cast upward light and reveal a pristine porcelain lamp socket. Massena's interior is fully finished in white gloss to amplify downlight, while an etched glass diffuser, secured by diamond-knurled thumbscrews, softens shadows and shield eyes from glare.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.