Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maybrook Semi Flush in Vintage Gold Leaf

  • Mfr # 4454-VGL

  • Zoro # G516223945


product price: $2,445.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Watts
10 W
Fixture Series
Maybrook
Lamp Base
E12 Candelabra Base
Number of Bulbs
4
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4454-VGL
Zoro #
G516223945
UPC #
806134990978
Country of Origin
Philippines

Dimensions

Width
22 in
Height
12.25 in

Details

Watts
10 W
Fixture Series
Maybrook
Lamp Base
E12 Candelabra Base
Number of Bulbs
4
Voltage
120V
Body Material
Iron
Finish
Vintage Gold Leaf
Includes
Fixture, Hardware
Bulb Type
G16.5
Item
Semi Flush
Bulb Included
No
Location Rating
UL Damp

Description

Graceful, scrolling vines with delicate coco shell petals wisp around to create the nest-like silhouettes of the Maybrook family. The organic beauty of the carved coco shell is paired with a Vintage Gold Leaf finish in this glamorous ode to nature. Whether as a sconce, semi-flush mount, or chandelier in two sizes, Maybrooks silhouette is voluminous and radiant, creating an enchanting focal point. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.