Zoro Homepage

Maybrook Wall Sconce in Vintage Gold Leaf

  • Mfr # 4451-VGL

  • Zoro # G316223855


product price: $691.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Number of Bulbs
1
Watts
10 W
Finish
Vintage Gold Leaf
Lamp Base
E12 Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4451-VGL
Zoro #
G316223855
UPC #
806134990954
Country of Origin
Philippines

Dimensions

Height
12 in
Width
11.75 in
Backplate Width
3.5 in
Backplate Height
5 in

Details

Fixture Voltage
120V
Number of Bulbs
1
Watts
10 W
Finish
Vintage Gold Leaf
Lamp Base
E12 Candelabra Base
Includes
Fixture, Hardware
Series
Maybrook
Body Material
Iron
Lamp Included
No
Item
Wall Sconce
Bulb Type
G16.5
Location Rating
UL Damp

Description

Graceful, scrolling vines with delicate coco shell petals wisp around to create the nest-like silhouettes of the Maybrook family. The organic beauty of the carved coco shell is paired with a Vintage Gold Leaf finish in this glamorous ode to nature. Whether as a sconce, semi-flush mount, or chandelier in two sizes, Maybrooks silhouette is voluminous and radiant, creating an enchanting focal point. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.