Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maynard 3 Light Wall Sconce 6.5 In. Aged Brass

  • Mfr # 8130-AGB

  • Zoro # G815447448


product price: $971.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
AGED BRASS
Length
6.5 in
Assembled Depth
7.25 in
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8130-AGB
Zoro #
G815447448
UPC #
806134937089
Country of Origin
China

Dimensions

Height
30 in
Width
6.5 in
Length
6.5 in
Assembled Depth
7.25 in

Details

Fixture Voltage
120V
Finish
AGED BRASS
Item
Wall Sconce
Body Material
Steel
Shade Color
AGED BRASS
Lamp Included
Y
Includes
Fixture, Hardware
Watts
10W
Bulb Shape
Integrated LED
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Socket Count
3
Battery Included
No

Description

Machine precision and slim LED profiles provide a sleek update to an iconic mid-century silhouette. Glass ornaments, hand-blown from either seedy opal glass or seedy etched glass, stack in totemic formations along the slim arms of this chandelier. An Aged Brass finish elevates the fixture, balancing the playfulness with a note of luxury. Maynard is available as an 8, 12-light chandelier, 6-light linear, or a 3-light sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.