Zoro Homepage

Maynard 8 Light Chandelier 32 In. Aged Brass

  • Mfr # 8132-AGB

  • Zoro # G715447470


product price: $3,497.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
28W
Finish
AGED BRASS
Material
Steel
Voltage
120V
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8132-AGB
Zoro #
G715447470
UPC #
806134937102
Country of Origin
China

Dimensions

Height
22.75 in
Width
32 in
Length
32 in

Details

Item
Chandelier
Fixture Wattage
28W
Finish
AGED BRASS
Material
Steel
Voltage
120V
Includes
Fixture, Hardware
Color
AGED BRASS
Bulb Included
Y
Slope Ceiling Compatable
No
Battery Included
No
Designer
Hudson Valley Lighting
Socket Count
8
Bulb Shape
Integrated LED
Product Care
Clean with soft, damp cloth

Description

Machine precision and slim LED profiles provide a sleek update to an iconic mid-century silhouette. Glass ornaments, hand-blown from either seedy opal glass or seedy etched glass, stack in totemic formations along the slim arms of this chandelier. An Aged Brass finish elevates the fixture, balancing the playfulness with a note of luxury. Maynard is available as an 8, 12-light chandelier, 6-light linear, or a 3-light sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.