Maywood 4 Light Chandelier in Vintage Gold Leaf Finish

  • Mfr # 9023-VGL

  • Zoro # G822646773


product price:  $1,879.99
/ea
Free Shipping & Returns

Key Features

Bulb Type
G16.5
Fixture Wattage
10 W
Hang Type/Length
54 Chain
Number of Lights
4
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9023-VGL
Zoro #
G822646773
UPC #
197292992691
Country of Origin
Philippines

Dimensions

Hang Type/Length
54 Chain
Height
24 in
Back Plate Dimension
5.5 in. W x 0.75 in. H
Fixture Dimension
22.75 in. W x 24 in. H
Width
22.75 in
Assembled Depth
22.75 in

Details

Bulb Type
G16.5
Fixture Wattage
10 W
Number of Lights
4
Damp/Wet Rating
Damp
Shade Material
Onyx
Slope Ceiling Adaptable
Yes
Voltage
120 V
Color
Vintage Gold Leaf
Back Plate Shape
Round
Dimmable
No
Lamp Base
E12
Finish
Vintage Gold Leaf
Power Source
Hardwired
Bulb Included
No
Standards
UL Listed; cUL
Material
Iron
Item
Chandelier

Description

Maywood is an ethereal conversation piece replete with otherworldly beauty and futuristic metalwork. The arms taper as they stretch upwards, finished in Vintage Gold Leaf. At the end of each ‘stem’ is an onyx shade that glows with rich natural veining. Available as a 1-light sconce and a 4, 8, and 12-light chandelier, these biomorphic designs are made to stand out. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.