Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mclean 4 Light Bath And Vanity 29.5 In. Polished Nickel

  • Mfr # 853-PN

  • Zoro # G515451875


product price: $1,244.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
29.5 in
Length
29.5 in
Voltage
120V
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
853-PN
Zoro #
G515451875
UPC #
806134093303
Country of Origin
China

Dimensions

Height
29.5 in
Length
29.5 in
Depth
4 in

Details

Item
Bath and Vanity
Color
Polished Nickel
Voltage
120V
Includes
Fixture, Hardware
Housing Material
Steel
Watts
60W
Bulb Included
N
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting
Socket Count
4

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.